Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
GHS Corrosion Label, 4inx4in, Paper, 100
  • Zoro #: G0273169
  • Mfr #: GHIS0063
$20.59 ($0.21/unit)
  • Shape: Diamond
  • Material: Paper
  • Item: GHS Corrosion Label
See full product details
Orders over $50 ship free.

Labelmaster #GHIS0063 Specifications

  • Zoro #: G0273169
  • Mfr #: GHIS0063
Shape: Diamond Material: Paper
Item: GHS Corrosion Label Height: 4"
Metal Detectable: No Hazard Communication Standard: GHS
Write on Surface: No No. of Labels: 100
Language: No Text Width: 4"
Legend/Background Color: Black, Red/White Legend: Corrosion
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Corrosion Label, Language No Text, Legend Corrosion, Material Paper, Height 4 In., Width 4 In., Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0063