Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
GHS Exclamation Mark Label, 2inx2in, 100
  • Zoro #: G0273047
  • Mfr #: GHIS0084
$23.35 ($0.23/unit)
  • No. of Labels: 100
  • Language: No Text
  • Height: 2"
See full product details
Orders over $50 ship free.

Labelmaster #GHIS0084 Specifications

  • Zoro #: G0273047
  • Mfr #: GHIS0084
No. of Labels: 100 Language: No Text
Height: 2" Item: GHS Exclamation Mark Label
Write on Surface: No Shape: Diamond
Width: 2" Legend/Background Color: Black, Red/White
Material: polypropylene Legend: Exclamation Mark
Metal Detectable: No Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Exclamation Mark Label, Language No Text, Legend Exclamation Mark, Material Polypropylene, Height 2 In., Width 2 In., Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0084