Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
GHS Flame Label, 2inx2in, Polyprop, 100
  • Zoro #: G0273108
  • Mfr #: GHIS0078
$23.35 ($0.23/unit)
  • Shape: Diamond
  • Item: GHS Flame Label
  • No. of Labels: 100
See full product details
Orders over $50 ship free.

Labelmaster #GHIS0078 Specifications

  • Zoro #: G0273108
  • Mfr #: GHIS0078
Shape: Diamond Item: GHS Flame Label
No. of Labels: 100 Legend/Background Color: Black, Red/White
Language: No Text Write on Surface: No
Metal Detectable: No Legend: Flame
Material: polypropylene Width: 2"
Height: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Flame Label, Language No Text, Legend Flame, Material Polypropylene, Height 2 In., Width 2 In., Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0078