Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GHS Flame Label, 4inx4in, Polyprop, 100

  • Zoro #: G0273010
  • Mfr #: GHIS0096
$18.90 ($0.19/unit)
  • Write on Surface: No
  • Item: GHS Flame Label
  • Hazard Communication Standard: GHS
See full product details
Orders over $75 ship free.

Labelmaster #GHIS0096 Specifications

  • Zoro #: G0273010
  • Mfr #: GHIS0096
Write on Surface: No Item: GHS Flame Label
Hazard Communication Standard: GHS Legend: Flame
Legend/Background Color: Black, Red/White Language: No Text
Shape: Diamond Metal Detectable: No
Material: polypropylene No. of Labels: 100
Height: 4 in Width: 4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Flame Label, Language No Text, Legend Flame, Material Polypropylene, Height 4 in, Width 4 in, Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0096