Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
GHS Flame Over Circle Label, 4inx4in, 100
  • Zoro #: G0273001
  • Mfr #: GHIS0097
$23.08 ($0.23/unit)
  • Shape: Diamond
  • Metal Detectable: No
  • Item: GHS Flame Over Circle Label
See full product details
Orders over $50 ship free.

Labelmaster #GHIS0097 Specifications

  • Zoro #: G0273001
  • Mfr #: GHIS0097
Shape: Diamond Metal Detectable: No
Item: GHS Flame Over Circle Label Legend/Background Color: Black, Red/White
Language: No Text Write on Surface: No
No. of Labels: 100 Width: 4"
Legend: Flame Over Circle Height: 4"
Material: polypropylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Flame Over Circle Label, Language No Text, Legend Flame Over Circle, Material Polypropylene, Height 4 In., Width 4 In., Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0097