Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
GHS Gas Cylnder Lbl, 2inx2in, Polyprop, 100
  • Zoro #: G0273065
  • Mfr #: GHIS0082
$15.22 ($0.15/unit)
  • Metal Detectable: No
  • No. of Labels: 100
  • Write on Surface: No
See full product details
Orders over $50 ship free.

Labelmaster #GHIS0082 Specifications

  • Zoro #: G0273065
  • Mfr #: GHIS0082
Metal Detectable: No No. of Labels: 100
Write on Surface: No Material: polypropylene
Language: No Text Legend/Background Color: Black, Red/White
Legend: Gas Cylinder Shape: Diamond
Height: 2" Item: GHS Gas Cylinder Label
Width: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Gas Cylinder Label, Language No Text, Legend Gas Cylinder, Material Polypropylene, Height 2 In., Width 2 In., Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0082