Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
GHS Health Hazard Lbl, 2inx2in, Polypr, 100
  • Zoro #: G0273029
  • Mfr #: GHIS0086
$23.35 ($0.23/unit)
  • Write on Surface: No
  • Language: No Text
  • Item: GHS Health Hazard Label
See full product details
Orders over $50 ship free.

Labelmaster #GHIS0086 Specifications

  • Zoro #: G0273029
  • Mfr #: GHIS0086
Write on Surface: No Language: No Text
Item: GHS Health Hazard Label Legend/Background Color: Black, Red/White
Material: polypropylene Hazard Communication Standard: GHS
No. of Labels: 100 Width: 2"
Shape: Diamond Metal Detectable: No
Legend: Health Hazard Height: 2"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Health Hazard Label, Language No Text, Legend Health Hazard, Material Polypropylene, Height 2 In., Width 2 In., Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0086