Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
GHS Health Hazard Lbl, 4inx4in, Paper, 100
  • Zoro #: G0273117
  • Mfr #: GHIS0068
$8.66 ($0.09/unit)
  • Metal Detectable: No
  • Write on Surface: No
  • No. of Labels: 100
See full product details
Orders over $50 ship free.

Labelmaster #GHIS0068 Specifications

  • Zoro #: G0273117
  • Mfr #: GHIS0068
Metal Detectable: No Write on Surface: No
No. of Labels: 100 Item: GHS Health Hazard Label
Height: 4" Legend/Background Color: Black, Red/White
Shape: Diamond Material: Paper
Width: 4" Language: No Text
Legend: Health Hazard Closeout: Yes
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Health Hazard Label, Language No Text, Legend Health Hazard, Material Paper, Height 4 In., Width 4 In., Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0068