Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
GHS Skull and Crossbones Lbl, 4inx4in, 100
  • Zoro #: G0273141
  • Mfr #: GHIS0065
$18.88 ($0.19/unit)
  • Write on Surface: No
  • Legend: Skull and Crossbones
  • Language: No Text
See full product details
Orders over $50 ship free.

Labelmaster #GHIS0065 Specifications

  • Zoro #: G0273141
  • Mfr #: GHIS0065
Write on Surface: No Legend: Skull and Crossbones
Language: No Text No. of Labels: 100
Width: 4" Legend/Background Color: Black, Red/White
Shape: Diamond Metal Detectable: No
Material: Paper Item: GHS Skull and Crossbones Label
Height: 4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Skull and Crossbones Label, Language No Text, Legend Skull and Crossbones, Material Paper, Height 4 In., Width 4 In., Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0065