Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GHS Skull and Crossbones Lbl, 2inx2in, 100

  • Zoro #: G0273056
  • Mfr #: GHIS0083
$23.35 10% off
$21.00 ($0.21/unit)
  • Shape: Diamond
  • Write on Surface: No
  • Height: 2 in
See full product details
Orders over $75 ship free.

Labelmaster #GHIS0083 Specifications

  • Zoro #: G0273056
  • Mfr #: GHIS0083
Shape: Diamond Write on Surface: No
Height: 2 in Language: No Text
Legend/Background Color: Black, Red/White Hazard Communication Standard: GHS
Item: GHS Skull and Crossbones Label Metal Detectable: No
Width: 2 in Material: polypropylene
Legend: Skull and Crossbones No. of Labels: 100
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GHS Skull and Crossbones Label, Language No Text, Legend Skull and Crossbones, Material Polypropylene, Height 2 in, Width 2 in, Shape Diamond, Write on Surface No, Package Quantity 100

Reviews of Labelmaster #GHIS0083