Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hazcom Label, 1inx2in, Paper, 500 Labels
  • Zoro #: G0272487
  • Mfr #: AL503
$23.22 ($0.05/unit)
  • Width: 2"
  • No. of Labels: 500
  • Hazard Communication Standard: HMIG
See full product details
Orders over $50 ship free.

Labelmaster #AL503 Specifications

  • Zoro #: G0272487
  • Mfr #: AL503
Width: 2" No. of Labels: 500
Hazard Communication Standard: HMIG Language: English
Metal Detectable: No Material: Paper
Height: 1" Item: Hazcom Label
Shape: Rectangle Standards: 29 CFR 1910
Legend: Hazcom Legend/Background Color: Red, Blue, Yellow, White/White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazcom Label, Material Paper, Legend Hazcom, Height 1 In., Width 2 In., Metal Detectable No, Shape Rectangle, Language English, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #AL503