Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hazcom Label, 2inx2in, Paper, 500 Labels
  • Zoro #: G0272505
  • Mfr #: AL501
$22.78 ($0.05/unit)
  • Shape: Rectangle
  • Legend/Background Color: Red, Blue, Yellow, White/White
  • Item: Hazcom Label
See full product details
Orders over $50 ship free.

Labelmaster #AL501 Specifications

  • Zoro #: G0272505
  • Mfr #: AL501
Shape: Rectangle Legend/Background Color: Red, Blue, Yellow, White/White
Item: Hazcom Label Metal Detectable: No
Language: English Standards: 29 CFR 1910
No. of Labels: 500 Legend: Hazcom
Material: Paper Height: 2"
Hazard Communication Standard: HMIG Width: 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazcom Label, Material Paper, Legend Hazcom, Height 2 In., Width 2 In., Metal Detectable No, Shape Rectangle, Language English, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #AL501