Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hazcom Label, 2inx2in, Vinyl, 500 Labels
  • Zoro #: G0272441
  • Mfr #: AV501
$45.00 ($0.09/unit)
  • Height: 2"
  • Legend/Background Color: Black/Red, Blue, Yellow, White
  • Hazard Communication Standard: HMIG
See full product details
Orders over $50 ship free.

Labelmaster #AV501 Specifications

  • Zoro #: G0272441
  • Mfr #: AV501
Height: 2" Legend/Background Color: Black/Red, Blue, Yellow, White
Hazard Communication Standard: HMIG Legend: Health, Flammability, Reactivity
Standards: 29 CFR 1910 Language: English
No. of Labels: 500 Item: Hazcom Label
Width: 2" Material: vinyl
Metal Detectable: No Shape: Rectangle
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazcom Label, Material Vinyl, Legend Health, Flammability, Reactivity, Height 2 In., Width 2 In., Metal Detectable No, Shape Rectangle, Language English, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #AV501