Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hazcom Label, 4inx4in, Paper, 500 Labels
  • Zoro #: G0272496
  • Mfr #: AL502
$99.65 ($0.20/unit)
  • Shape: Rectangle
  • Standards: 29 CFR 1910
  • Metal Detectable: No
See full product details
This item ships free.

Labelmaster #AL502 Specifications

  • Zoro #: G0272496
  • Mfr #: AL502
Shape: Rectangle Standards: 29 CFR 1910
Metal Detectable: No Legend/Background Color: Red, Blue, Yellow, White/White
No. of Labels: 500 Legend: Hazcom
Language: English Width: 4"
Height: 4" Item: Hazcom Label
Material: Paper Hazard Communication Standard: HMIG
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazcom Label, Material Paper, Legend Hazcom, Height 4 In., Width 4 In., Metal Detectable No, Shape Rectangle, Language English, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #AL502