Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hazcom Label, 4inx6in, Vinyl, 500 Labels
  • Zoro #: G0272426
  • Mfr #: AV504
$211.85 ($0.42/unit)
  • Legend/Background Color: Black/Red, Blue, Yellow, White
  • Language: English
  • Standards: 29 CFR 1910
See full product details
This item ships free.

Labelmaster #AV504 Specifications

  • Zoro #: G0272426
  • Mfr #: AV504
Legend/Background Color: Black/Red, Blue, Yellow, White Language: English
Standards: 29 CFR 1910 No. of Labels: 500
Width: 6" Shape: Rectangle
Height: 4" Item: Hazcom Label
Legend: Health, Flammability, Reactivity Metal Detectable: No
Hazard Communication Standard: HMIG Material: vinyl
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hazcom Label, Material Vinyl, Legend Health, Flammability, Reactivity, Height 4 In., Width 6 In., Metal Detectable No, Shape Rectangle, Language English, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #AV504