Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Arrows Label, 3-1/4inx4-1/2in, Paper, 500
  • Zoro #: G0270649
  • Mfr #: L22
$27.29 ($0.05/unit)
  • Material: Paper
  • Legend/Background Color: Black/white
  • Height: 3-1/4"
See full product details
Orders over $50 ship free.

Labelmaster #L22 Specifications

  • Zoro #: G0270649
  • Mfr #: L22
Material: Paper Legend/Background Color: Black/white
Height: 3-1/4" Write on Surface: No
Shape: Rectangle Item: Instructional Handling Label
Width: 4-1/2" Metal Detectable: No
Standards: 49 CFR 172.312, ICAO 5-3, IMO 5.2 No. of Labels: 500
Legend: Arrows Up Language: English
Background Color: White Labels per Roll: 500
Primary Label Subject: Shipping Arrows Label Width: 3-1/4"
Label Height: 4-1/2" Message: Black Arrows Up
Message Header: Arrow (Image Only) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arrows Label, Legend Arrows Up, Paper, Width 4-1/2 In., Height 3-1/4 In., Standards 49 CFR 172.312, ICAO 5-3, IMO 5.2, Package Quantity 500

Reviews of Labelmaster #L22