Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Arrows Label, 2-15/16inW x 4-1/8in H, 500
  • Zoro #: G0270621
  • Mfr #: L305
$25.71 ($0.05/unit)
  • No. of Labels: 500
  • Legend/Background Color: Red/white
  • Metal Detectable: No
See full product details
Orders over $50 ship free.

Labelmaster #L305 Specifications

  • Zoro #: G0270621
  • Mfr #: L305
No. of Labels: 500 Legend/Background Color: Red/white
Metal Detectable: No Write on Surface: No
Height: 4-1/8" Language: English
Standards: 49 CFR 172.312, ICAO 5-3, IMO 5.2 Material: Paper
Width: 2-15/16" Item: Instructional Handling Label
Legend: Arrows Up Shape: Rectangle
Background Color: White Message: Red Arrows Up
Message Header: Arrow (Image Only) Labels per Roll: 500
Label Height: 4-1/8" Label Width: 2-5/16"
Primary Label Subject: Shipping Arrows Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arrows Label, Legend Arrows Up, Paper, Width 2-15/16 In., Height 4-1/8 In., Standards 49 CFR 172.312, ICAO 5-3, IMO 5.2, Package Quantity 500

Reviews of Labelmaster #L305