Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Arrows Lbl, 2-15/16inx4-1/8in, Polypro, 500
  • Zoro #: G0270630
  • Mfr #: SL305
$49.30 ($0.10/unit)
  • Height: 2-15/16"
  • Legend/Background Color: Red/white
  • Metal Detectable: No
See full product details
Orders over $50 ship free.

Labelmaster #SL305 Specifications

  • Zoro #: G0270630
  • Mfr #: SL305
Height: 2-15/16" Legend/Background Color: Red/white
Metal Detectable: No Legend: Arrows Up
Language: English Material: Polypropylene
Width: 4-1/8" Write on Surface: No
Item: Instructional Handling Label Standards: 49 CFR 172.312, ICAO 5-3, IMO 5.2
No. of Labels: 500 Shape: Rectangle
Background Color: White Label Height: 4-1/8"
Labels per Roll: 500 Message: Red Arrows Up
Message Header: Arrow (Image Only) Label Width: 2-5/16"
Primary Label Subject: Shipping Arrows Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arrows Label, Legend Arrows Up, Polypropylene, Width 4-1/8 In., Height 2-15/16 In., Standards 49 CFR 172.312, ICAO 5-3, IMO 5.2, Package Quantity 500

Reviews of Labelmaster #SL305