Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
This Package Conforms 49 CFR, 3inx5in, 500
  • Zoro #: G0270737
  • Mfr #: L460
$88.77 ($0.18/unit)
  • Item: Label
  • Legend: This Package Conforms 49 CFR
  • No. of Labels: 500
See full product details
This item ships free.

Labelmaster #L460 Specifications

  • Zoro #: G0270737
  • Mfr #: L460
Item: Label Legend: This Package Conforms 49 CFR
No. of Labels: 500 Language: English
Metal Detectable: No Height: 3"
Material: Paper Shape: Rectangle
Standards: 49 CFR 173.4 Legend/Background Color: Red/white
Width: 5" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Material Paper, Legend This Package Conforms 49 CFR, Height 3 In., Width 5 In., Metal Detectable No, Shape Rectangle, Language English, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #L460