Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Li-Battery Handling Lbl, 110mmx120mm, 500
  • Zoro #: G0270691
  • Mfr #: L435
$30.49 ($0.06/unit)
  • Material: Paper
  • Legend: caution
  • Language: English
See full product details
Orders over $50 ship free.

Labelmaster #L435 Specifications

  • Zoro #: G0270691
  • Mfr #: L435
Material: Paper Legend: caution
Language: English Shape: Rectangle
Item: Lithium Battery Handling Label Metal Detectable: No
Width: 120mm Legend/Background Color: Black/white
Height: 110mm No. of Labels: 500
Closeout: Yes Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lithium Battery Handling Label, Material Paper, Legend Caution, Height 110mm, Width 120mm, Metal Detectable No, Shape Rectangle, Language English, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #L435