Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Misc Dangerous Goods Lbl, 100mmx120mm, 500

  • Zoro #: G0551750
  • Mfr #: HSN4300R
$45.59 ($0.09/unit)
  • Material: Paper
  • No. of Labels: 500
  • Height: 100 mm
See full product details
Orders over $75 ship free.

Labelmaster #HSN4300R Specifications

  • Zoro #: G0551750
  • Mfr #: HSN4300R
Material: Paper No. of Labels: 500
Height: 100 mm Shape: Rectangle
Legend/Background Color: Black/white Item: Miscellaneous Dangerous Goods Label
Standards: 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2 Width: 120 mm
Language: English Hazard Communication Standard: HMIG
Legend: Miscellaneous Dangerous Goods Metal Detectable: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Miscellaneous Dangerous Goods Label, Material Paper, Legend Miscellaneous Dangerous Goods, Height 100 mm, Width 120 mm, Metal Detectable No, Shape Rectangle, Language English, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #HSN4300R