Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
NFPA Diamond Label, 4inx4in, Paper, 500
  • Zoro #: G0272539
  • Mfr #: H-L95R
$47.26 ($0.09/unit)
  • Language: No Text
  • Height: 4"
  • Item: NFPA Diamond Label
See full product details
Orders over $50 ship free.

Labelmaster #H-L95R Specifications

  • Zoro #: G0272539
  • Mfr #: H-L95R
Language: No Text Height: 4"
Item: NFPA Diamond Label Width: 4"
Legend/Background Color: Black/Red, Blue, Yellow, White Material: Paper
Hazard Communication Standard: NFPA No. of Labels: 500
Shape: Square Standards: NFPA NFPA 704
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NFPA Diamond Label, Hazard Communication Standard NFPA, Height 4 In., Language No Text, Legend/Background Color Black/Red, Blue, Yellow, White, Material Paper, No. of Labels 500, Shape Square, Standards NFPA NFPA 704, Width 4 In., Package Quantity 500

Reviews of Labelmaster #H-L95R