Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NFPA Diamond Sign, 24inx24in, Magnetic

  • Zoro #: G0272520
  • Mfr #: H-LMG24
$94.50
  • Hazard Communication Standard: NFPA
  • Item: NFPA Diamond Sign
  • Language: No Text
See full product details
This item ships free.

Labelmaster #H-LMG24 Specifications

  • Zoro #: G0272520
  • Mfr #: H-LMG24
Hazard Communication Standard: NFPA Item: NFPA Diamond Sign
Language: No Text Legend/Background Color: Black/Red, Blue, Yellow, White
Standards: NFPA NFPA 704 Width: 24 in
Height: 24 in Shape: Diamond
No. of Labels: 1 Material: Magnetic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NFPA Diamond Sign, Hazard Communication Standard NFPA, Height 24 in, Language No Text, Legend/Background Color Black/Red, Blue, Yellow, White, Material Magnetic, No. of Labels 1, Shape Diamond, Standards NFPA NFPA 704, Width 24 in

Reviews of Labelmaster #H-LMG24