Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19UA26
Zoro #
G1864199
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Legend/Background Color
Yellow
Standards
49 CFR 172
Item
DOT Container Placard
Class
2
Legend
Oxygen
Material
Tagboard
Placard Style
Placard
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Language
English
Hazard Class
Class 2 (Gases)
Message
Oxygen
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Oxygen, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.