Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Time and Temperature Lbl, 121mmx126mm, 500
  • Zoro #: G0270770
  • Mfr #: L450
$81.14 ($0.16/unit)
  • Material: Paper
  • Height: 121mm
  • Language: English
See full product details
This item ships free.

Labelmaster #L450 Specifications

  • Zoro #: G0270770
  • Mfr #: L450
Material: Paper Height: 121mm
Language: English No. of Labels: 500
Shape: Rectangle Legend: Time and Temperature Sensitive
Item: Time and Temperature Label Width: 126mm
Metal Detectable: No Legend/Background Color: Blue, Red/White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Time and Temperature Label, Material Paper, Legend Time and Temperature Sensitive, Height 121mm, Width 126mm, Metal Detectable No, Shape Rectangle, Language English, No. of Labels 500, Package Quantity 500

Reviews of Labelmaster #L450