Lackmond
1-1/2 TB Series Dry Turbo Hole Saws, 10mm shaft
Mfr # 112TB
Zoro # G204403017
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Steel
- Max. Cutting Depth 4-1/2"
- Overall Length 2"
- Height 5.5mm
- Width 2"
Explore More Products
- LACKMOND 1-7/8 TB Series Dry Turbo Hole Saws, 10mm shaft 178TB
- LACKMOND 1/2 TB Series Dry Turbo Hole Saws, 10mm shaft 012TB
- LACKMOND 3-3/4 TB Series Dry Turbo Hole Saws, 10mm shaft 334TB
- LACKMOND 2-1/2 TB Series Dry Turbo Hole Saws, 10mm shaft 212TB
- LACKMOND 2 TB Series Dry Turbo Hole Saws, 10mm shaft 200TB
- LACKMOND 3/4 TB Series Dry Turbo Hole Saws, 10mm shaft 034TB
- LACKMOND 3-1/4 TB Series Dry Turbo Hole Saws, 10mm shaft 314TB
- LACKMOND 2-3/4 TB Series Dry Turbo Hole Saws, 10mm shaft 234TB
- LACKMOND 7/8 TB Series Dry Turbo Hole Saws, 10mm shaft 078TB
- SIMPLE MAN PRODUCTS 600015 RAPID CORE EJECT HOLE SAW TCT1-1/2 IN 600015CF
- BOSCH 1/4"-6mm Diamond Grit Hole Saw HDG14
- Lackmond Hole Saws