Lackmond
1 TB Series Dry Turbo Hole Saws, 10mm shaft
- Zoro #: G604403006
- Mfr #: 100TB
Hover or click to zoom Tap to zoom
Key Features
- Tooth Material: Steel
- Max. Cutting Depth: 4-1/2"
- Item: Hole Saws
- Height: 5.5mm
- Width: 1-1/4"
- Overall Length: 1-1/4"
- Inside Diameter: 1"
$56.00
Subtotal: $56.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #100TB Specifications
- Zoro #: G604403006
- Mfr #: 100TB
- UPC #: 644215161035
- Tooth Material: Steel
- Max. Cutting Depth: 4-1/2"
- Item: Hole Saws
- Height: 5.5mm
- Width: 1-1/4"
- Overall Length: 1-1/4"
- Inside Diameter: 1"
- Country of Origin (subject to change): China
Description
1" TB Series Dry Turbo Hole Saws, 10mm shaft
Reviews of Lackmond #100TB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 4-1/2 TB Series Dry Turbo Hole Saws, 10mm shaft 412TB
- LACKMOND 1/2 TB Series Dry Turbo Hole Saws, 10mm shaft 012TB
- LACKMOND 5/8 TB Series Dry Turbo Hole Saws, 10mm shaft 058TB
- LACKMOND 1-1/2 TB Series Dry Turbo Hole Saws, 10mm shaft 112TB
- LACKMOND 7/8 TB Series Dry Turbo Hole Saws, 10mm shaft 078TB
- LACKMOND 2-1/4 TB Series Dry Turbo Hole Saws, 10mm shaft 214TB
- BSC PREFERRED 2x238 Hole Saw DHS2000
- WESTWARD Hole Saw, Bi-Metal, 6 in. 29VU48
- MOTOR GUARD REPLACE CUTTERS 3PK MCJMC002
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw E0100212
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. CTS76
- Lackmond Hole Saws & Cutters