Lackmond
12 x 1 - 20mm arbor SPP Series Asphalt / Block
- Zoro #: G804403097
- Mfr #: HA121251SPP
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Steel
- Abrasive Depth: 16.5"
- Item: Diamond Blade for Asphalt/Block
- Width: 15.5"
- Length: 0.25"
- Height: 12mm
- Inside Diameter: 12"
$114.83
Subtotal: $114.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #HA121251SPP Specifications
- Zoro #: G804403097
- Mfr #: HA121251SPP
- UPC #: 644215322702
- Materials Cut: Steel
- Abrasive Depth: 16.5"
- Item: Diamond Blade for Asphalt/Block
- Width: 15.5"
- Length: 0.25"
- Height: 12mm
- Inside Diameter: 12"
- Country of Origin (subject to change): Viet Nam
Description
The SPP Series is an excellent cost-performance value. They are engineered with U-Slot gullets to aid in cooling and remove debris from the cut.
Reviews of Lackmond #HA121251SPP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 10 x 5/8 arbor BEAST PRO Series Hard Porcelain Blade BP10
- LACKMOND 5 x 7/8 - 5/8 arbor SPP Series General Purpose Turbo TB5SPP
- LACKMOND 20 x 1 arbor STS-5 Series Multi-Application Blade STS5201421
- LACKMOND 14 x 20mm arbor STS-5 Series Multi-Application Blade STS51412520
- LACKMOND 12 x 20mm arbor CHP Series, Cured Concrete / General Purpose SG12CHP20
- LACKMOND 12 x 20mm arbor EDH Series, Cured Concrete / General Purpose EDH1212520
- LACKMOND Diamond Blade, Laser Weld Segmented, Series SPL, 18 Diameter Blade, 1 ArborShank CWH181871SPL
- LACKMOND Beast Diamond Saw Blade, ATBR, 10 Blade Dia, 58 in, 011 Kerf, 2450 rpm Maximum, Applicable MNFMB10120
- LACKMOND Diamond Blade, Laser Weld Segmented, Series SPL, 18 Diameter Blade, 1 ArborShank CW181251SPL
- PARAGON DIAMOND TOOLS 20'' x.160 x 1''DP High-HP Blade for Cured Concrete (35-74HP) HHCC-20-160
- PARAGON DIAMOND TOOLS 10'' x 250 Early Entry Blade for MediumHard Aggregate G-10-250
- Lackmond Diamond Saw Blades