Lackmond
12 x .125 x 20mm; SPL Series diamond blade
- Zoro #: G604403136
- Mfr #: SG12SPL12520
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Steel
- Item: Diamond Blade for Concrete
- Height: 10mm
- Length: 0.25"
- Abrasive Depth: 16.5"
- Width: 15.5"
- Inside Diameter: 12"
$177.00
Subtotal: $177.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #SG12SPL12520 Specifications
- Zoro #: G604403136
- Mfr #: SG12SPL12520
- UPC #: 644215027119
- Materials Cut: Steel
- Item: Diamond Blade for Concrete
- Height: 10mm
- Length: 0.25"
- Abrasive Depth: 16.5"
- Width: 15.5"
- Inside Diameter: 12"
- Country of Origin (subject to change): Indonesia
Description
The CHP Series Cured Concrete / General Purpose Blade is a high performance sintered blade designed to be used on hand held and masonry saws. They are engineered with tall, 15mm sintered segments and a bond intended for aggregate of medium hardness.
Reviews of Lackmond #SG12SPL12520
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 5 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point TK5SPP
- LACKMOND 24 x 1 arbor SPL Series, Cured Concrete / General Purpose SG24SPL1551
- LACKMOND 12 x 1 - 20mm arbor CHP Series, Cured Concrete / General Purpose SG12CHP1
- LACKMOND 30 x 1 arbor STS-5 Series Multi-Application Blade STS5301871
- LACKMOND 18 x 1 arbor SPL Series, Cured Concrete / General Purpose SG18SPL1421
- LACKMOND 26 x 1 arbor STS-5 Series Multi-Application Blade STS5261551
- LACKMOND Diamond Blade, Laser Weld Segmented, Series PRM Series, 30 Diameter Blade, 1 ArborShank AW301651PRM
- LACKMOND Diamond Saw Blade, Laser Weld Segmented, Series PRO, 14 Blade Dia, 1 in, Wet, 10 mm Segment Heig AW141251PRO
- LACKMOND Plank Pro Diamond Blade, Turbo, 12 Diameter Blade, 1, 20 mm ArborShank, 008 Cutting Width TB12PP
- OLSON SAW BLADE SCROLL 5""6-10T CD6 PG45702
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. F780A-20
- Lackmond Diamond Saw Blades