Lackmond
12 x 20mm arbor SPL Series Asphalt / Block
- Zoro #: G804403011
- Mfr #: HA1212520SPL
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Materials Cut: Steel
- Height: 10mm
- Length: 0.25"
- Item: Diamond Blade for Asphalt/Block
- Abrasive Depth: 16.5"
- Width: 15.5"
- Inside Diameter: 12"
$149.83
Subtotal: $149.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #HA1212520SPL Specifications
- Zoro #: G804403011
- Mfr #: HA1212520SPL
- UPC #: 644215322641
- Materials Cut: Steel
- Height: 10mm
- Length: 0.25"
- Item: Diamond Blade for Asphalt/Block
- Abrasive Depth: 16.5"
- Width: 15.5"
- Inside Diameter: 12"
- Country of Origin (subject to change): Viet Nam
Description
The SPL Series Asphalt/Block Blade is an excellent cost-performance value designed to be used on both hand held and low horsepower walk behind saws. They are engineered with U-channel gullets and wedge segments which help remove debris, keep the blade cool, and provide undercut protection.
Reviews of Lackmond #HA1212520SPL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 7 x 5/8 arbor PRO Series Glass Tile Blades BG7
- LACKMOND 30 x 1 arbor STS-5 Series Multi-Application Blade STS5301871
- LACKMOND 12 x .125 x 1/20mm; SPL Series diamond blade SG12SPL1251
- LACKMOND 9 x 7/8 - DM - 5/8 arbor SPP Series General Purpose Turbo TB9SPP
- LACKMOND 14 x 1 arbor BEAST PRO Series Hard Porcelain Blade BP14
- LACKMOND 16 x 20mm arbor STS-5 Series Multi-Application Blade STS51612520
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. TACTI-CUT S 6
- MAGNUM 4"x7/8-5/8 SPECIALTY APPLICATION MAGNUM-4
- CENTURY DRILL & TOOL SGM RIM DIAM SAW BLDE 7"" 75455
- OX TOOLS 16-Inch Turbo Universal Material Diamond Blade OX-UTB15-16
- EAB TOOL CO USA INC 10" Mtl Diamond Blade 3110452
- Lackmond Power Saw Blades