Lackmond
14 x 1 - 20mm arbor CHP Series, Cured Concrete / General Purpose
- Zoro #: G904403072
- Mfr #: SG14CHP1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Materials Cut: Steel
- Height: 15mm
- Item: Diamond Blade for Concrete
- Abrasive Depth: 16.5"
- Length: 0.25"
- Width: 15.5"
- Inside Diameter: 14"
$100.12
Subtotal: $100.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #SG14CHP1 Specifications
- Zoro #: G904403072
- Mfr #: SG14CHP1
- UPC #: 644215025023
- Materials Cut: Steel
- Height: 15mm
- Item: Diamond Blade for Concrete
- Abrasive Depth: 16.5"
- Length: 0.25"
- Width: 15.5"
- Inside Diameter: 14"
- Country of Origin (subject to change): Indonesia
Description
The CHP Series Cured Concrete / General Purpose Blade is a high performance sintered blade designed to be used on hand held and masonry saws. They are engineered with tall, 15mm sintered segments and a bond intended for aggregate of medium hardness.
Reviews of Lackmond #SG14CHP1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 10 x 5/8 arbor PRO Series Glass Tile Blades BG10
- LACKMOND 18x.142x1/20mm Segmented turbo MAB181251
- LACKMOND 12 x 1 - 20mm arbor SPP Series General Purpose Turbo TB12SPP
- LACKMOND 6 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM6
- LACKMOND 10 x 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM10
- LACKMOND 12 x 20mm arbor EDH Series, Cured Concrete / General Purpose EDH1212520
- FRESH CUT 6" X .100 WHITE FRESH CUT W6100
- PARAGON DIAMOND TOOLS 7'' x .250 x UA-7/8-5/8 Double Sandwich Tuckpoint Blade TPD-7
- MAKITA Blade Hand Saw Ns 032994 792409-7
- PARAGON DIAMOND TOOLS 12'' x .250 Early Entry Blade for Hard Aggregate G-12-250
- LACKMOND 14 x 1 arbor BEAST PRO Series Turbo Mesh Blade BPM14
- Lackmond Power Saw Blades