Lackmond
14 x 1 - 20mm arbor LSE Series for Metal / Ductile - Electroplated Core
- Zoro #: G204403116
- Mfr #: LSE141251EP
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Materials Cut: Steel
- Width: 15.5"
- Length: 0.25"
- Abrasive Depth: 16.5"
- Item: Steel Cutter Blade
- Height: 5mm
- Inside Diameter: 14"
$300.13
Subtotal: $300.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #LSE141251EP Specifications
- Zoro #: G204403116
- Mfr #: LSE141251EP
- UPC #: 644215300076
- Materials Cut: Steel
- Width: 15.5"
- Length: 0.25"
- Abrasive Depth: 16.5"
- Item: Steel Cutter Blade
- Height: 5mm
- Inside Diameter: 14"
- Country of Origin (subject to change): Indonesia
Description
The LSE Series Steel Cutting Blades utilize vacuum brazed diamonds for excellent performance in tougher applications.
Reviews of Lackmond #LSE141251EP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 12 x 20mm arbor SPP Series, Cured Concrete / General Purpose SG12SPP12520
- LACKMOND 9 x 7/8 - DM - 5/8 arbor SPP Series General Purpose Turbo TB9SPP
- LACKMOND 4 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM4
- LACKMOND 18 x 1 arbor SPL Series, Cured Concrete / General Purpose SG18SPL1421
- LACKMOND 4-1/2 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point TK4.5SPP
- LACKMOND 20x.155x1/20mm Segmented turbo MAB241251
- OX TOOLS Trade Abrasive 14'' Diamond Blade - 1 - 20mm bore OX-TB10-14
- OX TOOLS 14-Inch X 0.125 Early Entry Blade - Yellow Bond OX-EEBY-14-125
- MK DIAMOND PRODUCTS Masonry Blade, 4" x 0.080" x 7/8-5/8 168483
- BRUSH RESEARCH MANUFACTURING DIAMOND FILAMENT BRUSH 0.750 BS90AY750500AO
- PARAGON DIAMOND TOOLS 14'' x .125 x 20mm Brick & Block Diamond Blade BB-14-20
- Lackmond Diamond Saw Blades