Lackmond
14 x 1 arbor BEAST PRO Series Turbo Mesh Blade
Mfr # BPM14
Zoro # G504403113
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel
- Width 15.5"
- Length 0.25"
- Height 10mm
- Abrasive Depth 16.5"
Explore More Products
- LACKMOND 14 x 1 - 20mm arbor STS-5 Series Multi-Application Blade STS5141251
- LACKMOND 7 x 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM7
- LACKMOND 12 x 1 arbor BEAST PRO Series Turbo Mesh Blade BPM12
- LACKMOND 5 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point TK5SPP
- LACKMOND 10 x 5/8 arbor BEAST PRO Series Hard Porcelain Blade BP10
- LACKMOND 5 x 7/8 - 5/8 arbor SPP Series General Purpose Turbo TB5SPP
- LACKMOND Diamond Blade, Continuous Rim, Series SPP, 412 Diameter Blade, 78, 20 mm, 58 ArborShank, TL4.5SPP
- LACKMOND Diamond Blade, Laser Weld Segmented, Series PRM Series, 18 Diameter Blade, 1 ArborShank CW181871PRM
- LACKMOND Diamond Blade, Turbo Wavy Core, Series PRM Series, 8 Diameter Blade, 78, DM, 58 ArborShank TB8WC
- MK DIAMOND PRODUCTS Blade Demolition Premium 14in 163931
- VIRGINIA ABRASIVES CORP 14X3/32X1 Mtl Saw Blade 424-17114
- Lackmond Power Saw Blades