Lackmond
14 x 20mm arbor STS-5 Series Multi-Application Blade
- Zoro #: G004403064
- Mfr #: STS51412520
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Materials Cut: Steel
- Abrasive Depth: 16.5"
- Length: 0.25"
- Width: 15.5"
- Item: Multi-Application Diamond Blade
- Height: 12mm
- Inside Diameter: 14"
$239.81
Subtotal: $239.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #STS51412520 Specifications
- Zoro #: G004403064
- Mfr #: STS51412520
- UPC #: 644215029113
- Materials Cut: Steel
- Abrasive Depth: 16.5"
- Length: 0.25"
- Width: 15.5"
- Item: Multi-Application Diamond Blade
- Height: 12mm
- Inside Diameter: 14"
- Country of Origin (subject to change): Thailand
Description
The STS-5 Multi-Application Blade is designed with a castellated segmented turbo rim with undercut protection and is ideal for cutting concrete, asphalt, green concrete, overlay, masonry, brick, block, stone, and much more. It is engineered with an air-cooling core to reduce heat and a high tension-core for durability.
Reviews of Lackmond #STS51412520
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 12 x 1 - 20mm arbor CHP Series, Cured Concrete / General Purpose SG12CHP1
- LACKMOND 7 x 7/8 - DM - 5/8 arbor SPP Series General Purpose Turbo TB7SPP
- LACKMOND 7 x 5/8 arbor BEAST PRO Series Hard Porcelain Blade BP7
- LACKMOND 16 x 20mm arbor STS-5 Series Multi-Application Blade STS51612520
- LACKMOND 14 x 20mm arbor SPP Series, Cured Concrete / General Purpose SG14SPP12520
- LACKMOND 10 x 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM10
- LACKMOND 12 x 1 - 20mm arbor SPP Series Asphalt / Block HA121251SPP
- CENTURY DRILL & TOOL Diamond Rim Blade, Segmented, 14" 75484
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. Vari-Cut S65 18
- ROBERT BOSCH TOOL BOSCH® Premium Turbo Rim Diamond Blade For Smooth Cuts, 0.087"Segment Thick DB742C
- CENTURY DRILL & TOOL Diamond Saw Blade, 4-1/2in., Segmented Rim 75454
- Lackmond Power Saw Blades