Lackmond

16 x 1 - 20mm arbor SPL Series Asphalt / Block

Hover or click to zoom Tap to zoom
Key Features
  • Materials Cut: Steel
  • Width: 16.75"
  • Item: Diamond Blade for Asphalt/Block
  • Length: 0.33"
  • Height: 10mm
  • Abrasive Depth: 16.75"
  • Inside Diameter: 16"
See full product details
$210.17
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Width 16.75"
Length 0.33"
Height 10mm
Abrasive Depth 16.75"
Inside Diameter 16"

Details

Materials Cut Steel
Item Diamond Blade for Asphalt/Block

Description

The SPL Series Asphalt/Block Blade is an excellent cost-performance value designed to be used on both hand held and low horsepower walk behind saws. They are engineered with U-channel gullets and wedge segments which help remove debris, keep the blade cool, and provide undercut protection.

    Reviews of Lackmond #HA161251SPL