Lackmond
16 x 1 - 20mm arbor STS-5 Series Multi-Application Blade
- Zoro #: G804403066
- Mfr #: STS5161251
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Steel
- Width: 16.75"
- Length: 0.33"
- Item: Multi-Application Diamond Blade
- Height: 10mm
- Abrasive Depth: 16.75"
- Inside Diameter: 16"
$276.09
Subtotal: $276.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lackmond
- MFR #STS5161251
- Zoro #G804403066
- Country of OriginThailand
- Category Diamond Saw Blades
Dimensions
Width | 16.75" |
Length | 0.33" |
Height | 10mm |
Abrasive Depth | 16.75" |
Inside Diameter | 16" |
Details
Materials Cut | Steel |
Item | Multi-Application Diamond Blade |
Description
The STS-5 Multi-Application Blade is designed with a castellated segmented turbo rim with undercut protection and is ideal for cutting concrete, asphalt, green concrete, overlay, masonry, brick, block, stone, and much more. It is engineered with an air-cooling core to reduce heat and a high tension-core for durability.
Reviews of Lackmond #STS5161251
Explore more
- LACKMOND 14 x 1 - 20mm arbor STS-5 Series Multi-Application Blade STS5141251
- LACKMOND 12 x 20mm arbor CHP Series, Cured Concrete / General Purpose SG12CHP20
- LACKMOND 4-1/2 x 7/8 - 20mm - 5/8 arbor SPP Series General Purpose Segmented Blades SG4.5SPP
- LACKMOND 12 x .125 x 1/20mm; SPL Series diamond blade SG12SPL1251
- LACKMOND 24 x 1 arbor SPL Series, Cured Concrete / General Purpose SG24SPL1551
- LACKMOND 12 x 1 arbor BEAST PRO Series Turbo Mesh Blade BPM12
- LACKMOND Diamond Saw Blade, Early Entry Laser Weld Segmented, Series PRO, 8 Blade Dia, WetDry, 10 mm Seg SG8095SEEM
- LACKMOND Diamond Saw Blade, Laser Weld Segmented, Series PRO, 14 Blade Dia, 1 in, Wet, 12 mm Segment Heig CW143751PRO
- LACKMOND Diamond Blade, Laser Weld Segmented, Series SPL, 20 Diameter Blade, 1 ArborShank CW201251SPL
- PARAGON DIAMOND TOOLS 4'' x .250 x 7/8-5/8 Double Sandwich Tuckpoint Blade TPD-4
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Continuous Rim Turbo Diamond Blade for Metal 937341
- Lackmond Diamond Saw Blades