Lackmond
18 x 1 - 20mm arbor EDH Series, Cured Concrete / General Purpose
- Zoro #: G904403041
- Mfr #: EDH181421
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Steel
- Length: 0.33"
- Width: 18.75"
- Height: 12mm
- Abrasive Depth: 18.75"
- Inside Diameter: 18"
$196.99
Subtotal: $196.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LACKMOND Sts4121251 Sts4 Laser Weld Segmented Turbo Diamond Blade, 12 Dia, 18 W Cutting, 1 To 20 m STS4121251
- LACKMOND Diamond Blade, Laser Weld Segmented, Series PRM Series, 18 Diameter Blade, 1 ArborShank CWS181871PRM
- LACKMOND Diamond Blade, Segmented Turbo, Series GR Series, 12 Diameter Blade, 1, 20 mm ArborShank, 18 TB12GR
- LACKMOND Diamond Blade, Laser Weld Segmented, Series PRM Series, 10 Diameter Blade, 78, DM, 58 Arbor SG10PRM
- LACKMOND Diamond Blade Display, Segmented Turbo, 412 Diameter Blade, 78, 20 mm, 58 ArborShank, 008 CD4.5CSPP
- LACKMOND 12 x .125 x 1/20mm; SPL Series diamond blade SG12SPL1251
- LACKMOND Diamond Saw Blade, Continuous Rim, Series PRO, 5 Blade Dia, 78 to 20 mm to 58 in, WetDry TL5JSU
- LACKMOND Diamond Blade, Turbo Wavy Core, Series PRM Series, 12 Diameter Blade, 1, 20 mm ArborShank, 01 TB12WC
- LACKMOND Diamond Blade, Laser Weld Segmented, Series HGHPRM, 14 Diameter Blade, 1 ArborShank HGH145001PRM
- NATIONAL CONTRACTOR SERIES 14" X .125 X 1"-20MM MASONRY GENERAL PURPOSE NCSM14125
- FRESH CUT 12" X .120 ORANGE FRESH CUT O12120
- Lackmond Diamond Saw Blades