Lackmond
2-1/4 SPL Wet Core Bit, 1 1/4-7 Thread
Mfr # 500214
Zoro # G804403035
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Steel
- Drilling Depth 20-1/2"
- Overall Length 4-3/4"
- Inside Diameter 2-1/4"
- Width 4-3/4"
Explore More Products
- LACKMOND 1-1/4 SPL Wet Core Bit, 5/8-11 Thread 500114
- LACKMOND 7 SPL Wet Core Bit, 1 1/4-7 Thread 50070
- LACKMOND 2-1/2 SPL Wet Core Bit, 1 1/4-7 Thread 500212
- LACKMOND 1-1/2 SPL Wet Core Bit, 5/8-11 Thread 500112
- LACKMOND 6 SPL Wet Core Bit, 1 1/4-7 Thread 50060
- LACKMOND Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 312 Drill Size, Fraction 200312
- LACKMOND Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 212 Drill Size, Fraction 200212
- LACKMOND Core Bit Extension Tube, 312 Drill, For Use With PROVTB Series Wet Core Bits 312CBEXTTUBE
- WESTWARD Centering Bit, 5/16 In., OAL 6 In 22UX28
- HUSQVARNA Core Bit, 1" Bit Dia., 10" Drill Depth DRI8-VAC-1
- BOSCH Spline Core Bit With Shank, 2 In, 12 L HC8010
- Lackmond Drill Bits