Lackmond

20x.155x1/20mm Segmented turbo

Lackmond 20x.155x1/20mm Segmented turbo MAB241251
Hover or click to zoom Tap to zoom
Key Features
  • Materials Cut: Steel
  • Height: 10mm
  • Length: 0.33"
  • Width: 20.75"
  • Abrasive Depth: 20.75"
  • Item: Multi-Application Segmented Diamond Blade
  • Inside Diameter: 20"
  • Country of Origin (subject to change): United States
See full product details
$536.71

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lackmond #MAB241251 Specifications

  • Materials Cut: Steel
  • Height: 10mm
  • Length: 0.33"
  • Width: 20.75"
  • Abrasive Depth: 20.75"
  • Item: Multi-Application Segmented Diamond Blade
  • Inside Diameter: 20"
  • Country of Origin (subject to change): United States

Description

The BEAST Multi-Application Blade is designed with alternating castellated and flat segments featuring undercut protection. It is ideal for cutting concrete, asphalt, green concrete, overlay, masonry, brick, block, stone and much more. It is engineered with an air cooling core to reduce heat.

Reviews of Lackmond #MAB241251

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.