Lackmond
36 x 1 arbor STS-5 Series Multi-Application Blade
Mfr # STS5361871
Zoro # G904403058
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel
- Height 10mm
- Width 36"
- Abrasive Depth 36"
- Length 0.50"
Explore More Products
- LACKMOND 14 x 1 - 20mm arbor SPP Series, Cured Concrete / General Purpose SG14SPP1251
- LACKMOND 12 x 1 arbor BEAST PRO Series Turbo Mesh Blade BPM12
- LACKMOND 10 x 5/8 arbor PRO Series Glass Tile Blades BG10
- LACKMOND 5 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point TK5SPP
- LACKMOND 14 x 1 - 20mm arbor EDH Series, Cured Concrete / General Purpose EDH141251
- LACKMOND 18 x 1 arbor SPL Series, Cured Concrete / General Purpose SG18SPL1421
- LACKMOND Diamond Saw Blade, Sintered Weld Turbo, Series PRO, 8 Blade Dia, 78 to DM58 in, WetDry, 1 TB8PRO
- LACKMOND Diamond Blade, Laser Weld Segmented, Series PRM Series, 10 Diameter Blade, 78, DM, 58 Arbor SG10PRM
- LACKMOND Diamond Saw Blade, Laser Weld Tuck Point Segmented, Series PRO, 5 Blade Dia, 78 to 58 in, Wet TK5375PRO
- DSG 18" X .125 X 1" MULTIPURPOSE WET/DRY DSG18125
- OX TOOLS 14-Inch General Purpose Turbo Diamond Blade - Bore: 7/8" - 5/8" OX-DU10-14
- Lackmond Diamond Saw Blades