Lackmond
4-1/2 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point
- Zoro #: G504403069
- Mfr #: TK4.5SPP
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Steel
- Height: 10mm
- Width: 9-1/2"
- Length: 5-3/4"
- Abrasive Depth: 1.5"
- Item: Tuck Point
- Inside Diameter: 4"
$21.13
Subtotal: $21.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #TK4.5SPP Specifications
- Zoro #: G504403069
- Mfr #: TK4.5SPP
- UPC #: 644215324584
- Materials Cut: Steel
- Height: 10mm
- Width: 9-1/2"
- Length: 5-3/4"
- Abrasive Depth: 1.5"
- Item: Tuck Point
- Inside Diameter: 4"
- Country of Origin (subject to change): Thailand
Description
The SPP Series Tuck Point Blades are designed to grind out and repair mortar joints in stone or brick masonry walls. They are an excellent cost-performance value and provide very fast, clean cuts in mortar and grout joints. The SPP Series Tuck Point Blades work well in both harder and softer aggregates.
Reviews of Lackmond #TK4.5SPP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 36 x 1 arbor STS-5 Series Multi-Application Blade STS5361871
- LACKMOND 12 x .125 x 20mm; SPL Series diamond blade SG12SPL12520
- LACKMOND 30 x 1 arbor STS-5 Series Multi-Application Blade STS5301871
- LACKMOND 10 x 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM10
- LACKMOND 14 x 1 - 20mm arbor LSE Series for Metal / Ductile - Electroplated Core LSE141251EP
- LACKMOND 24 x 1 arbor SPL Series, Cured Concrete / General Purpose SG24SPL1551
- LACKMOND Diamond Saw Blade, Early Entry Laser Weld Segmented, Series PRO, 14 Blade Dia, WetDry, 10 mm Se SG14250SEEVH
- LACKMOND Diamond Saw Blade, Laser Weld Segmented, Series PRO, 24 Blade Dia, 1 in, Wet, 12 mm Segment Heig CWH241871PRO
- LACKMOND Diamond Blade, Tuck Point Segmented, Series SPP, 7 Diameter Blade, 58 to 78 ArborShank TK7375SPP
- DIABLO MASONRY C/O DISC 12""20MM DBD120125G01C
- PARAGON DIAMOND TOOLS 18 x 250 LYFC Wall Saw Blade WS-18-250
- Lackmond Diamond Saw Blades