Lackmond
4-1/2 x 7/8 - 20mm - 5/8 arbor SPP Series General Purpose Segmented Blades
Mfr # SG4.5SPP
Zoro # G504403137
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel
- Height 10mm
- Width 6.5"
- Abrasive Depth 10"
- Length 0.25"
Explore More Products
- LACKMOND 5 x 7/8 - 5/8 arbor SPP Series General Purpose Turbo TB5SPP
- LACKMOND 5 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point TK5SPP
- LACKMOND 14 x 1 - 20mm arbor CHP Series, Cured Concrete / General Purpose SG14CHP1
- LACKMOND 12 x 1 arbor BEAST PRO Series Hard Porcelain Blade BP12
- LACKMOND 7 x 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM7
- LACKMOND 6 x 7/8 - 5/8 arbor SPP Series General Purpose Turbo TB6SPP
- LACKMOND Diamond Saw Blade, Continuous Rim, Series PRO, 7 Blade Dia, 58 in, Wet, 8 mm Segment Height, 0 TL7GBT
- LACKMOND Diamond Blade, Turbo, Series CGR, 10 Diameter Blade, 78, DM, 58 ArborShank, 009 Cutting W TB10CGR
- LACKMOND Diamond Blade, Continuous Rim, Series SPP, 4 Diameter Blade, 78 in, 20 mm, 58 ArborShank TL4SPP
- CENTURY DRILL & TOOL Diamond Rim Blade, Segmented, 10" 75474
- BOSCH Dia Blade GenPurpose Premium 4In Turbo DB442C
- Lackmond Diamond Saw Blades