Lackmond
4-1/2 x 7/8 - 20mm - 5/8 arbor SPP Series General Purpose Turbo
- Zoro #: G804403059
- Mfr #: TB4.5SPP
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Steel
- Width: 6.5"
- Item: General Purpose Diamond Blade
- Height: 10mm
- Abrasive Depth: 10"
- Length: 0.25"
- Inside Diameter: 4-1/2"
$11.40
Subtotal: $11.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LACKMOND 16 x 1 - 20mm arbor STS-5 Series Multi-Application Blade STS5161251
- LACKMOND 14 x 1 arbor BEAST PRO Series Turbo Mesh Blade BPM14
- LACKMOND 26 x 1 arbor STS-5 Series Multi-Application Blade STS5261551
- LACKMOND 18 x 1 - 20mm arbor EDH Series, Cured Concrete / General Purpose EDH181421
- LACKMOND 14 x 1 - 20mm arbor SPP Series General Purpose Turbo TB14SPP
- LACKMOND 6 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM6
- LACKMOND Diamond Saw Blade, Laser Weld Segmented, Series PRO, 30 Blade Dia, 1 in, Wet, 10 mm Segment Heig CWH301871PRO
- LACKMOND Diamond Slant Slot Blade, Laser Weld Segmented, Series DCPPRM, 12 Diameter Blade DCP1212520PRM
- LACKMOND Diamond Blade, Laser Weld Segmented, Series SPL, 26 Diameter Blade, 1 ArborShank CW261871SPL
- OLSON SAW BLADE SCROLL 3""18.5T CD6 42901
- PARAGON DIAMOND TOOLS 18'' x .125 x 1''DP Brick & Block Diamond Blade BB-18
- Lackmond Diamond Saw Blades