Lackmond
4 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Hard Porcelain Blade
- Zoro #: G904403102
- Mfr #: BP4
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Steel
- Length: 0.25"
- Abrasive Depth: 10"
- Item: Hard Porcelain Blade
- Width: 6.5"
- Height: 7mm
- Inside Diameter: 4"
$19.00
Subtotal: $19.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #BP4 Specifications
- Zoro #: G904403102
- Mfr #: BP4
- UPC #: 644215316534
- Materials Cut: Steel
- Length: 0.25"
- Abrasive Depth: 10"
- Item: Hard Porcelain Blade
- Width: 6.5"
- Height: 7mm
- Inside Diameter: 4"
- Country of Origin (subject to change): Thailand
Description
The BEAST Porcelain Tile Blades are designed to cut porcelain, marble, granite, and ceramic tiles. The thin kerf cutting edge allows for a clean, fast cut with virtually no chipping. The BEAST Porcelain Tile Blades are engineered with a reinforced silent core hub which ensures straight cuts and greatly reduces noise.
Reviews of Lackmond #BP4
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 9 x 7/8 - DM - 5/8 arbor SPP Series General Purpose Segmented Blades SG9SPP
- LACKMOND 14 x .125 x 1/20mm; SPL Series diamond blade SG14SPL1251
- LACKMOND 14 x 20mm arbor EDH Series, Cured Concrete / General Purpose EDH1412520
- LACKMOND 5 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Hard Porcelain Blade BP5
- LACKMOND 16 x 1 - 20mm arbor STS-5 Series Multi-Application Blade STS5161251
- LACKMOND 14 x 20mm arbor SPL Series Asphalt / Block HA1412520SPL
- LACKMOND Beast Diamond Saw Blade, ATB General Purpose, 10 Blade Dia, 58 in, 0126 Kerf, 5500 rpm Maxim WGPB10040
- LACKMOND Diamond Saw Blade, Laser Weld Segmented, Series PRO, 14 Blade Dia, 1 in, Wet, 12 mm Segment Heig CW141551PRO
- LACKMOND Diamond Saw Blade, Laser Weld Segmented, Series PRO, 18 Blade Dia, 1 in, Wet, 10 mm Segment Heig AW181451PRO
- OX TOOLS 13.5-Inch X 0.250 Early Entry Blade - Black Bond OX-EEBB-13.5-250
- HUSQVARNA Diamond Saw Blade, Masonry, 16 in. Dia. Vari-Cut S45 16
- Lackmond Power Saw Blades