Lackmond

4 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Turbo Mesh Blade

Lackmond 4 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM4
Hover or click to zoom Tap to zoom
Key Features
  • Materials Cut: Steel
  • Width: 6.5"
  • Height: 10mm
  • Length: 0.25"
  • Abrasive Depth: 10"
  • Item: Mesh Blade
  • Inside Diameter: 4"
  • Country of Origin (subject to change): Thailand
See full product details
$27.22 8% off
$25.00

Must order in multiples of 5


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lackmond #BPM4 Specifications

  • Materials Cut: Steel
  • Width: 6.5"
  • Height: 10mm
  • Length: 0.25"
  • Abrasive Depth: 10"
  • Item: Mesh Blade
  • Inside Diameter: 4"
  • Country of Origin (subject to change): Thailand

Description

The BEAST Porcelain Turbo Mesh Blade is designed with a unique rim which greatly aids in cooling the blade, resulting in longer blade life and extremely clean, fast cutting. 4" - 7" Use dry or wet (10" wet only)

Reviews of Lackmond #BPM4

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.