Lackmond
5 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point
- Zoro #: G704403043
- Mfr #: TK5SPP
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Steel
- Item: Tuck Point
- Height: 10mm
- Length: 5-3/4"
- Width: 9-1/2"
- Abrasive Depth: 1.5"
- Inside Diameter: 5"
$25.00
Subtotal: $25.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lackmond
- MFR #TK5SPP
- Zoro #G704403043
- Country of OriginThailand
- Category Diamond Saw Blades
Dimensions
Height | 10mm |
Length | 5-3/4" |
Width | 9-1/2" |
Abrasive Depth | 1.5" |
Inside Diameter | 5" |
Details
Materials Cut | Steel |
Item | Tuck Point |
Description
The SPP Series Tuck Point Blades are designed to grind out and repair mortar joints in stone or brick masonry walls. They are an excellent cost-performance value and provide very fast, clean cuts in mortar and grout joints. The SPP Series Tuck Point Blades work well in both harder and softer aggregates.
Reviews of Lackmond #TK5SPP
Explore more
- LACKMOND 20 x 1 arbor SPL Series Asphalt / Block HA201551SPL
- LACKMOND 5 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Hard Porcelain Blade BP5
- LACKMOND 18 x 1 arbor SPL Series, Cured Concrete / General Purpose SG18SPL1421
- LACKMOND 18 x 1 - 20mm arbor EDH Series, Cured Concrete / General Purpose EDH181421
- LACKMOND 4-1/2 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Hard Porcelain Blade BP4.5
- LACKMOND 12 x 1 - 20mm arbor CHP Series, Cured Concrete / General Purpose SG12CHP1
- LACKMOND Diamond Blade, Turbo Wavy Core, Series PRM Series, 14 Diameter Blade, 1 in, 20 mm ArborShank TB14WC
- LACKMOND Diamond Saw Blade, Laser Weld Segmented, Series PRO, 14 Blade Dia, 1 in, Wet, 12 mm Segment Heig CW143751PRO
- LACKMOND Diamond Blade, Laser Weld Segmented, Series PRM Series, 12 Diameter Blade, 1 ArborShank CWS121251PRM
- HIGH PERFORMANCE 20" X .140 X 1" ASPHALT 5-35 HP SAW HP9020140
- LACKMOND 18 x 1 arbor STS-5 Series Multi-Application Blade STS5181421
- Lackmond Diamond Saw Blades