Lackmond
5 x 7/8 - 20mm - 5/8 arbor BEAST PRO Series Hard Porcelain Blade
- Zoro #: G404403008
- Mfr #: BP5
Hover or click to zoom Tap to zoom
Key Features
- Materials Cut: Steel
- Width: 6.5"
- Height: 7mm
- Abrasive Depth: 10"
- Item: Hard Porcelain Blade
- Length: 0.25"
- Inside Diameter: 5"
$25.67
Subtotal: $25.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lackmond #BP5 Specifications
- Zoro #: G404403008
- Mfr #: BP5
- UPC #: 644215316770
- Materials Cut: Steel
- Width: 6.5"
- Height: 7mm
- Abrasive Depth: 10"
- Item: Hard Porcelain Blade
- Length: 0.25"
- Inside Diameter: 5"
- Country of Origin (subject to change): Thailand
Description
The BEAST Porcelain Tile Blades are designed to cut porcelain, marble, granite, and ceramic tiles. The thin kerf cutting edge allows for a clean, fast cut with virtually no chipping. The BEAST Porcelain Tile Blades are engineered with a reinforced silent core hub which ensures straight cuts and greatly reduces noise.
Reviews of Lackmond #BP5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LACKMOND 16 x 1 - 20mm arbor STS-5 Series Multi-Application Blade STS5161251
- LACKMOND 12 x 1 - 20mm arbor SPL Series Asphalt / Block HA121251SPL
- LACKMOND 16 x 1 - 20mm arbor SPL Series Asphalt / Block HA161251SPL
- LACKMOND 5 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point TK5SPP
- LACKMOND 12 x 1 - 20mm arbor SPP Series, Cured Concrete / General Purpose SG12SPP1251
- LACKMOND 4-1/2 x 7/8 - 20mm - 5/8 arbor SPP Series General Purpose Turbo TB4.5SPP
- LACKMOND Diamond Saw Blade, Laser Weld Segmented, Series PRO, 14 Blade Dia, 1 to 20 mm, WetDry, 10 mm HA141251PRM
- LACKMOND Diamond Saw Blade, Sintered Weld Turbo, Series PRO, 14 Blade Dia, 1 to 20 mm, WetDry, 10 mm TB14PRO
- LACKMOND Diamond Blade, Laser Weld Segmented, Series SPL, 30 Diameter Blade, 1 ArborShank AW301701SPL
- OX TOOLS 6-Inch X 0.100 Early Entry Blade - Purple Bond OX-EEBP-6-100
- Lackmond Power Saw Blades