Lackmond
5 x 7/8 - 5/8 arbor SPP Series General Purpose Turbo
Mfr # TB5SPP
Zoro # G204403031
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Steel
- Width 6.5"
- Abrasive Depth 10"
- Length 0.25"
- Height 10mm
Explore More Products
- LACKMOND 16x.125x1- 20mm Segmented turbo premium blue core MAB161251
- LACKMOND 10 x 5/8 arbor BEAST PRO Series Hard Porcelain Blade BP10
- LACKMOND 10 x 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM10
- LACKMOND 14 x 1 - 20mm arbor CHP Series, Cured Concrete / General Purpose SG14CHP1
- LACKMOND 5 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point TK5SPP
- LACKMOND 14 x 1 - 20mm arbor STS-5 Series Multi-Application Blade STS5141251
- LACKMOND Diamond Blade, Laser Weld Segmented, Series PRM Series, 26 Diameter Blade, 1 ArborShank AW261551PRM
- LACKMOND Diamond Saw Blade, Laser Weld Segmented, Series PRO, 18 Blade Dia, 1 in, Wet, 12 mm Segment Heig CWH181551PRO
- LACKMOND 8 x 7/8 - DM - 5/8 arbor SPP Series General Purpose Turbo TB8SPP
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade 49-93-7535
- GRIP TIGHT TOOLS 7 in. Professional Continuous Rim Tile Cutting Diamond Blade B1509
- Lackmond Power Saw Blades