Lackmond

7 x 7/8 - DM - 5/8 arbor SPP Series General Purpose Turbo

Lackmond 7 x 7/8 - DM - 5/8 arbor SPP Series General Purpose Turbo TB7SPP
Hover or click to zoom Tap to zoom
Key Features
  • Materials Cut: Steel
  • Item: General Purpose Diamond Blade
  • Width: 8.75"
  • Length: 0.25"
  • Abrasive Depth: 9.5"
  • Height: 10mm
  • Inside Diameter: 7"
  • Country of Origin (subject to change): Indonesia
See full product details
$27.73

Must order in multiples of 6


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lackmond #TB7SPP Specifications

  • Materials Cut: Steel
  • Item: General Purpose Diamond Blade
  • Width: 8.75"
  • Length: 0.25"
  • Abrasive Depth: 9.5"
  • Height: 10mm
  • Inside Diameter: 7"
  • Country of Origin (subject to change): Indonesia

Description

The SPP Series General Purpose Turbo Blades are an excellent cost-performance value. They are designed to cut a variety of materials such as concrete, brick, block, natural stone, and more. The turbo rim design makes it ideal for fast, aggressive, clean cuts.

Reviews of Lackmond #TB7SPP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.