Lackmond
Diamond Blade, Laser Weld Segmented, Series SPL, 30 Diameter Blade, 1 ArborShank
- Zoro #: G808165328
- Mfr #: AW301701SPL
Hover or click to zoom Tap to zoom
$1,754.13
Subtotal: $1,754.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lackmond
- MFR #AW301701SPL
- Zoro #G808165328
- Country of OriginUnknown
- Category Diamond Saw Blades
Description
pLACKMOND ppThe SPL Series asphalt blade is an excellent cost performance value designed to be used on both high and low horsepower walk behind saws They are engineered with wedge segments which help remove debris, keep the blade cool and provide undercut protection This bond is formulated for use in abrasive aggregatep
Reviews of Lackmond #AW301701SPL
Explore more
- LACKMOND 14 x 20mm arbor EDH Series, Cured Concrete / General Purpose EDH1412520
- LACKMOND 18x.142x1/20mm Segmented turbo MAB181251
- LACKMOND 10 x 5/8 arbor BEAST PRO Series Turbo Mesh Blade BPM10
- LACKMOND 5 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point TK5SPP
- LACKMOND 14 x 1 - 20mm arbor LSE Series for Metal / Ductile - Electroplated Core LSE141251EP
- LACKMOND 4 x .250 x 7/8 - 5/8 arbor SPP Series Tuck Point TK4SPP
- LACKMOND Diamond Blade, Segmented, Series LDEEP, 12 Diameter Blade, 1, 20 mm ArborShank, 18 Cutting LDE121251EP
- LACKMOND Diamond Blade, Laser Weld Segmented, Series PRM Series, 30 Diameter Blade, 1 ArborShank CWS301551PRM
- LACKMOND Diamond Blade, Laser Weld Segmented, Series SPL, 36 Diameter Blade, 1 ArborShank CWH361871SPL
- QEP DIAMOND JGSW BLD 3""TSHNK 10585
- IRWIN DADO BLADE SET 8"" 12T 1811865
- Lackmond Power Saw Blades